missing translation for 'onlineSavingsMsg'
Learn More

IBA Lifesciences Strep-Tactin™ Sepharose™ Resin

Strep-Tactin™ Sepharose™ resin is a 50% suspension to purify Strep-tag™II or Twin-Strep-tag™ fusion proteins

Brand:  IBA Lifesciences 2-1201-025

Code : LE

Additional Details : Weight : 0.11100kg

 View more versions of this product

Product Code. 10049889

  • 1095.00 € / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Strep-Tactin™ Sepharose™ is a 4% agarose coupled with the streptavidin variant Strep-Tactin™ and applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins.
  • Due to the low concentrated agarose, it is particularly suitable for large proteins, especially if the affinity to Strep-Tactin™XT 4Flow™ is too high.
  • The wide-meshed polymer allows for the simple attachment of larger proteins to the stationary phase.
  • The suspension can be used for packing of gravity flow columns since the resin is optimized for column affinity chromatography, rather than for batch purification.
  • To pack a column with 1 ml resin bed volume, 2 ml 50% suspension is necessary.

Please note that Strep-Tactin™ Sepharose™ is not compatible with HPLC/FPLC due to the low pressure stability.

Specifications

Specifications

Strep-Tactin™ Sepharose™ 50% suspension
50 mL
Pk. Affinity Chromatography Columns for Protein Purification
Strep-Tactin Sepharose
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only.