missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ EM Series Electromantle Heating Mantle

Use these heating mantles for a variety of applications. EM Series Electromantle Heating Mantles provide maximum heat transfer to the sample thanks to excellent insulation around the cartridge and good flask coverage.

POA

Specifications

Voltage 230 V
Includes Clamp
Material Polypropylene outer case
Product Type EM
Temperature (Metric) 450°C
View More Specs

Description

Description

Use these heating mantles for a variety of applications. EM Series Electromantle Heating Mantles provide maximum heat transfer to the sample thanks to excellent insulation around the cartridge and good flask coverage.

  • The safest heating mantles on the market
  • Use with round bottom flasks from 50mL to 500mL
  • Innovative design to prevent outer casing from getting hot
  • Use with round bottom flasks from 50mL to 5L
  • Maximum element temperature of 450°C
  • Built-in controller
  • Replaceable insulated heater cartridge
  • A chemically resistant polypropylene outer casing
Specifications

Specifications

230 V
Polypropylene outer case
450°C
50/60 Hz
Clamp
EM
Heating applications in the laboratory, maximum heat transfer with minimal risk of flask breakage
Videos
SDS
Documents

Documents

Product Certifications