Learn More
Cole-Parmer™ GT-200 Series Gelation Timer
Measure the gelation time of adhesives and resins for quality control with this GT-200 Series Gelation Timer.
3050.00 € - 3105.00 €
Specifications
Product Type | Gelation Timer |
---|---|
Alarms | Audible/Visible |
Accuracy | ±2% |
Display | LED |
Color | White |
Product Code | Brand | Increments | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Increments | Price | Quantity & Availability | |||||
11503839
|
Cole-Parmer™
98930-43 |
1 min. |
3050.00 €
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11513839
|
Cole-Parmer™
98930-41 |
6 sec. |
3105.00 €
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
- Automatically stops when gelation occurs
- Audible and visual alarms alert you at the gelation point
- Simple-to-use push buttons with large LED display
- Stainless steel plungers remove for easy cleaning
The gelation time is the transition from liquid to solid during polymerization. Test requires approximately 100 mL of sample in a container that is >1-1/2 in. (38 mm) in diameter. Once the measurement is started, the plunger moves up and down. After gelation, the plunger is halted, stopping the timer and setting off the audible and visual alarms. The bright LED digital display shows the time to the nearest minute or tenth of a minute.
Stand and clamp are sold separately.
Specifications
Gelation Timer | |
±2% | |
White | |
3.7 in. | |
4.7 in. |
Audible/Visible | |
LED | |
94 x 69 x 119 mm | |
94 mm | |
119 mm |