missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Handheld Homogeniser
Click to view available options
Plug Type:
EU plug
UK plug
Unit Size:
Each
Description
- Ergonomic design.
- Variable motor speed 5,000 to 35,000 rpm.
- Processing range from 0.03 mL-100 mL.
- Can be used with robust polycarbonate disposable probes or stainless steel probes.
Specifications
Specifications
| Product Type | Homogenizer |
| Speed | 5000 to 35,000 rpm |
| Voltage | 220/240 V |
| Electrical Requirements | 220/240 V, 50 Hz |
| Hertz | 50 Hz |
| Wattage | 125 W |
| Volume Range (Metric) | 0.03 to 100 mL |
| Height (Metric) | 160 mm |
| Width (Metric) | 55 mm |
| Plug Type | UK plug |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction