missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bibby Scientific™ Stuart™ SCF2 Mini Centrifuge
Compact, fixed-angle benchtop microcentrifuge. Bibby Scientific™ Stuart™ SCF2 Mini Centrifuge is adaptable for three different tube sizes.
Brand: Bibby Scientific™ MFLX10112-55
Code : 04
Additional Details : Weight : 4.40000kg
Description
- Variable speed microcentrifuge (0 to 13,500rpm)
- Timer and pulse start
- Compact and quiet
- Lid safety mechanism
- The fixed angle rotor holds up to 12 x 1.5mL or 2.2mL microfuge tubes
- Strip tube rotor holds four strips of 8 x 0.2mL tubes.
- No tools are required to install the rotors and spin speed is variable, up to 13,500rpm for the fixed angle rotor and 6,000rpm for the strip tube rotor.
- Centrifugation speed can be displayed in rpm or rcf and the timer can be set for run times of between 1 and 30 minutes.
- A pulse button enables rapid spin-down, with acceleration to the preset rpm followed by immediate deceleration.
Specifications
12 x 1.5/2.2 mL, 4 strips of 8 x 0.2 mL | |
Mini Centrifuge | |
230 V |
13,500 rpm | |
SCF2 |