missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Chrome Wire Shelf, Brite Finish

Design your storage to suit your lab's needs. Metro Super Erecta Chrome Wire Shelf in Brite finish is easily adjustable, offering multiple storage configurations when used with Metro Super Erecta shelving systems.

Brand:  Metro™ 1460BR

Additional Details : Weight : 5.02400kg

 View more versions of this product

Product Code. 15916581

  • 71.00 € / Each
Estimated Shipment: 17-10-2024
to see stock.
Add to basket

Includes: Plastic sleeves and wedges.

Description

Description

  • Open-wire design minimizes dust accumulation, allows free circulatin of air and greater visibility of stored items
  • Economical chromate finish for dry, low humidity environment
  • Lacquer coated finish provides the look of chrome

Specifications

Specifications

60 x 14 in. (152.4 x 35.5 cm)
14 in.
272 kg
Metro™ Super Erecta™ shelving system
Brite
Chrome
Plastic sleeves and wedges
60 in.
35.5 cm
152.4 cm
600 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers