missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superfos™ SuperFlex™ Polypropylene Bucket
May be used for paint applications, building materials or for food (hot or cold filling). Superfos™ SuperFlex™ Polypropylene Bucket is a great, liquid tight option for a broad range of products.
1.13 € - 2.24 €
Specifications
Product Type | Bucket |
---|---|
Material | Polypropylene |
Autoclavable | Yes |
Certifications/Compliance | European Union Commission Regulation No. 10/2011/EC with amendments |
Product Code | Brand | Capacity (Metric) | Height (Metric) With Closure | Diameter (Metric) Outer | Handle Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) With Closure | Diameter (Metric) Outer | Handle Material | Price | Quantity & Availability | ||
10565775
|
Superfos™
2460 |
11.4 L | 210 mm | 299 mm | Standard steel |
2.24 €
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||
10724217
|
Superfos™
2253 |
5.6 L | 192 mm | 224 mm | Rigid Plastic |
1.13 €
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||
Description
A great, liquid tight option for a broad range of products. The versatile plastic container may be used for paint applications, building materials or for food (hot or cold filling). SuperFlex™ is even freezer tolerant.- Manufactured from polypropylene that ensures a high level of hygiene and allows for recycling.
- Suitable for food, paint and building material
- Multiple sizes - one family image
- All-round lids fit many volumes
- Tamper evident
Specifications
Bucket | |
Polypropylene | |
Yes | |
European Union Commission Regulation No. 10/2011/EC with amendments |