missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SuperNuova+™ Stirrer Series

Get reliable performance, dependable safety and simple operation.

Brand:  Thermo Scientific™ S88857195

Code : NEW

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 15473610

  • 753.00 € / Each


Estimated Shipment
31-05-2019
Add to basket

Description

Description

Intuitive design 
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for stirring 
  • Raised display design protects electronics from spills
  • Ability to set programs (ramp/dwell) as well as save settings
  • Optional PT1000 temperature probe and splash guard protection shield 
Advanced technology 
  • Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic couplng
Specifications

Specifications

EU/UK/AUS/CHN-style
230V
18.4 x 18.4cm
5.5kg
cCSAus, CE
13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
50 to 1500RPM
Ceramic
50/60Hz
50 to 1,500rpm
230V 50/60Hz
Stirrers
Videos

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Warranty: 
Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.