missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperSlik™ 1250 μL Low Retention Pipette Tips

Low mounting and ejection forces less than 3 kg

Brand:  Labcon 1168-965-006-9

50.09 EUR valid until 2024-05-31
Use promo code "21712" to get your promotional price.



Additional Details : Weight : 11.79340kg

 View more versions of this product

Product Code. 16613992

  • 72.95 € / Pack of 576
Estimated Shipment: 13-06-2024
to see stock.
Add to basket

Description

Description

  • Pipette Tip
  • FlexTop™ Extended Length
  • Fits Popular 1000 and 1250 μL Pipettors
  • Ultra low fluid retention
  • Low mounting and ejection forces less than 3 kg
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

1250 μL
Sterile
Autoclavable
88.9 mm
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
E-Beam
96 tips/rack; 6 racks / Pk.; 8 Pk. / case
Single-use
No
Polypropylene USP Class VI Resin
Non-Filtered
Clear
3.50 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
UltraFine
96 tips/rack
Universal Fit
SuperSlik Low Retention
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers