missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Support Stand
OHAUS™ Support Stand provides secure support for holding glassware at elevated positions.
Brand: OHAUS™ 30400030
Additional Details : Weight : 4.50000kg
Description
- Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
- Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
- Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
Specifications
Support Stand with Rod | |
Clamp, Support, Stand/Rod, CLR-STRODS058 | |
267 mm | |
267.00 mm | |
17.75 in. |
Stainless Steel | |
16 mm | |
10.50 in. | |
584 mm | |
451.00 mm |