missing translation for 'onlineSavingsMsg'
Learn More

Hellma Suprasil™ Quartz Semi-Micro Cell Cuvettes

Product Code. 10662771
Click to view available options
Includes:
PTFE stopper
With PTFE stopper
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10662771

Brand: Hellma 1041040

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Designed to hold samples for spectroscopic experiments and optical analysis. Suprasil™ Quartz Semi-Micro Cell Cuvettes are supplied with either a PTFE cover or plug.

  • Very chemically resistant
  • Maintains shape, even at high temperatures up to approximately 1000°C

Specifications

Capacity (Metric) 3500 μL
Material Quartz
Closure Material PTFE
Length (Metric) 12.5 mm
Includes PTFE stopper
Quantity Each
Path Length 10 mm
Wavelength Range UV/VIS (200 to 2500 nm)
Height (Metric) 46 mm
Width (Metric) 12.5 mm
For Use With (Application) Absorption Cells
Shape Rectangle
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.