Learn More
Fisherbrand™ SureOne™ Low Retention Filtered Pipette Tips

Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
62.01 € - 84.85 €
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Rack Color | Blue |
Autoclavable | Not Autoclavable |
Alert:
Single Use Only
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
16490865
![]() |
Fisherbrand™
TFLR104-10-FIS |
10 μL | 31 mm |
66.20 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
16470865
![]() |
Fisherbrand™
TFLR102-10-FIS |
10 μL | 48 mm |
62.01 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
16480865
![]() |
Fisherbrand™
TFLR102-20-FIS |
20 μL | 46 mm |
70.41 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
16420875
![]() |
Fisherbrand™
TFLR113-20-FIS |
20 μL | 51 mm |
75.70 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
16430875
![]() |
Fisherbrand™
TFLR113-50-FIS |
50 μL | 50 mm |
63.63 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
16410875
![]() |
Fisherbrand™
TFLR113-100-FIS |
100 μL | 51 mm |
70.41 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
16440875
![]() |
Fisherbrand™
TFLR140-200-FIS |
200 μL | 58 mm |
78.73 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
16450875
![]() |
Fisherbrand™
TFLR140-300-FIS |
300 μL | 58 mm |
64.49 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
16400875
![]() |
Fisherbrand™
TFLR1121000-FIS |
1000 μL | 89 mm |
84.85 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
Description
Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
- Low retention technology helps maximize sample recovery
- Filter Rack Sterile with small micron filter technology provides aerosol protection
- Lot Traceable and Certified Free of: Rnase/Dnase, DNA, Pyrogen, Endotoxin, Bioburden, PCR Inhibitor and ATP
Specifications
Filtered | |
Natural | |
Not Autoclavable | |
Certified Free of: Rnase/Dnase, DNA, Pyrogen, Endotoxin, Bioburden, PCR Inhibitor and ATP, Lot Traceable | |
PCR and Real Time PCR, viscous samples | |
Low Retention Technology, Ultra Clear Resin | |
Filtered Rack Sterile | |
Pipette Tip | |
SureOne |
Sterile | |
Blue | |
Certificate of Sterility, COA | |
Ambient | |
Electron Beam | |
Hinged Rack | |
960 | |
Single-use | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.