missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Wide Neck Reaction Vessels
Cylindrical and round bottom
Brand: SVL 296-84
Code : NEW
Additional Details : Weight : 9.50000kg
Description
- Manufactured from borosilicate glass for high resistance to chemical attack and thermal shock
- With 100mm wide neck to accept SVL™ lids and sealing ring
Specifications
20 L | |
SVL™ lids and sealing ring | |
Reaction vessel | |
Wide |
Borosilicate Glass | |
410 mm | |
Spherical | |
345 mm |