missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Wide Neck Reaction Vessels
Cylindrical and round bottom
850.00 € - 3700.00 €
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Equipment) | SVL™ lids and sealing ring |
Product Type | Reaction vessel |
Mouth Style | Wide |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15597690
|
SVL
296-54 |
500 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15507700
|
SVL
296-60 |
1000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15517700
|
SVL
296-72 |
4 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15527700
|
SVL
296-75 |
6 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15537700
|
SVL
296-80 |
10 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15547700
|
SVL
296-84 |
20 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Manufactured from borosilicate glass for high resistance to chemical attack and thermal shock
- With 100mm wide neck to accept SVL™ lids and sealing ring
Specifications
Borosilicate Glass | |
SVL™ lids and sealing ring | |
Reaction vessel | |
Wide |