missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Syncronis™ Silica HPLC Columns

Product Code. 13443949 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.7 μm
3 μm
5 μm
Unit Size:
Each
Pack of 4
This item is not returnable. View return policy

Product Code. 13443949

Brand: Thermo Scientific™ 97003154630

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Maximize liquid chromatography reproducibility and laboratory productivity using Syncronis Silica LC Columns.

Optimize the reproducibility of normal phase chromatographic separations using Thermo Scientific™ Syncronis™ Silica LC Columns. Highly pure, base-deactivated, high surface area silica media ensure robust, high-resolution separations of nonpolar and moderately polar organic compounds by normal phase chromatography. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis and quality control.

Excellent Reproducibility in Normal Phase Chromatography

 

  • Highest quality silica ensure consistent, predictable LC performance
  • Exceptional Column-to-Column Consistency
  • Manufactured, packed and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency and peak symmetry specifications
  • Enhanced automated packing process

Available in Three Particle Sizes

  • 1.7μm for rapid ultrahigh-performance LC (UHPLC) separations
  • 3μm and 5μm for more traditional HPLC analysis
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
For Use With HPLC
Length (Metric) 150 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 320 m²/g
Temperature 60°C
USP Type L3
Stationary Phase Silica
Product Line Syncronis
Packing Material Spherical, Fully Porous, Ultrapure Silica
Column Type Normal Phase
Phase Normal Phase
Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.