missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Thin-Layer Chromatography Cemented Needle Syringes

With a PTFE-coated needle to reduce surface tension between the needle and the liquid.

Brand:  Hamilton™ 80950

Code : NEW

Additional Details : Weight : 0.03200kg

 View more versions of this product

Product Code. 11331922

  • 97.00 € / Each
Estimated Shipment: 18-04-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Ideal for reproducible sample spotting
  • First 19mm of needle is coated with PTFE
  • Cemented needles
Specifications

Specifications

Not Autoclavable
7.75 mm
68.9 bar
1705
1/Pk.
Cemented
22 G
Syringe Needle
50°C
3
50 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers