missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1000 Series Gastight ChemSeal™ Syringes
With a precision-machined PTFE plunger tip which creates a leak-free seal.
140.00 € - 218.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Diameter (Metric) Outer | 0.7 mm |
Product Type | Syringe Needle |
Max. Pressure | 13.8 bar |
Max. Temperature (Metric) | 115°C |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11562405
|
Hamilton™
203540 |
1 mL |
140.00 €
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11532515
|
Hamilton™
203545 |
2.5 mL |
157.00 €
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11540182
|
Hamilton™
203550 |
5 mL |
218.00 €
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Tip wipes the interior of the syringe barrel free of sample
- Useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze
- Gas sterilizable
Specifications
Not Autoclavable | |
Syringe Needle | |
115°C | |
ChemSeal |
0.7 mm | |
13.8 bar | |
1/Pk. |