Learn More
Vileda Professional™ Telescopic Handle, Maxi
Specialty above-the-floor tools are ideal for surfaces that are difficult to reach, clean and disinfect. Tools are easy to use and ergonomic allowing full range of motion during cleaning and disinfecting.
Brand: Vileda Professional™ 162238
Additional Details : Weight : 4.60000kg
Description
- Aluminum handle extends from 9 ft. (274 cm) to 15 ft. (457.2 cm)
- Lightweight, ergonomic and extrememly durable
- Autoclavable
- Color coded rings (blue, red, yellow green) to reduce cross contamination
- Can be used with all CE Above The Floor Tools™
Specifications
Frame Handle | |
Non-sterile | |
Extends from 9 to 15 feet | |
All CE Above The Floor Tools |
Silver, Blue | |
Autoclavable | |
5 | |
Aluminum |