Learn More
Kartell™ Test Tube Caps
Reduce risk of sample contamination and spillage with a polyethylene constructed cap. Kartell™ Test Tube Caps are specially designed to accommodate both platic and glass test tubes.
Brand: Kartell™ 0065000
4.18 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Constructed of PE
- Designed to fit plastic or glass test tubes
Specifications
Test Tube Plug Cap | |
10.5 mm | |
Polyethylene | |
100/ck. |
CE/IVD | |
Autoclavable | |
Natural | |
12 mm Test Tubes |