missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Alpha™ 10 Sealed-Border Wipers
For ISO Class 3 to 4 applications
161.00 € - 1565.00 €
Specifications
Material | Polyester |
---|---|
Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
Edges | Sealed |
For Use With (Application) | Ideal wipes for use in multiple environments |
Product Code | Brand | Dimensions (L x W) | Product Type | Saturation Solution | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Product Type | Saturation Solution | Price | Quantity & Availability | |||
15604987
|
Texwipe™
TX3280 |
12 x 12 in. (30.48 x 30.48 cm) | AlphaSat™ 10 Pre-wetted Wipes | 70% Isopropyl Alcohol, 30% WFI |
955.00 €
Pack of 250 |
Estimated Shipment: 11-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15614987
|
Texwipe™
TX3285 |
9 x 9 in. (22.86 x 22.86 cm) | AlphaSat™ 10 Pre-wetted Wipes | 70% Isopropyl Alcohol |
1565.00 €
Pack of 400 |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11585355
|
Texwipe™
TX1012 |
12 x 12 in. (30.48 x 30.48 cm) | Alpha™ 10 Dry Wipes | Dry Wiper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Vectra™ processed—hands-free, continuous manufacturing purification and inspection
- Double-knit, no-run interlock construction of 100% continuous-filament polyester
- Patented sealed-border wiper for lowest releasable fibers and particles
- Optimum balance of wiping efficiency, abrasion resistance, and sorbency
- Ideal wiper for use in multiple environments
- Lot-to-lot traceability
Order Info
Available dry or sterile and presaturated with isopropanol. Basis weight: 130g/m2. Sterile wipers 19-130-2061 packed 50 wipers/ flatpack, 5 flatpacks /case; 19-165-653 packed 20 wipers per flexpack, 20 flexpacks/case.
Specifications
Polyester | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
Sealed | |
Ideal wipes for use in multiple environments |