missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ AlphaMop™ Replacement Heads
AlphaMop™ 15 x 8 in. (38 x 20 cm) Thermoplastic Mop Head
91.50 €
Specifications
Product Type | Replacement Head |
---|---|
Sterility | Non-sterile |
For Use With (Equipment) | AlphaMop |
Color-coded | No |
Material | Thermoplastic |
Description
Specifications
Replacement Head | |
AlphaMop | |
Thermoplastic |
Non-sterile | |
No |