missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Nylon MiracleWipe™ Wipers, Pack of 50
Double-knit nylon construction creates large surface area that grips and holds contamination, preventing its transfer
Brand: Texwipe™ TX4012
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Double-knit nylon construction creates large surface area that grips and holds contamination, preventing its transfer
- Ultraclean, highly adsorbent wiper is static safe, abrasion safe and run resistant
- Lint-free—exhibit extremely low particle levels
- Cleaned and processed in an ISO Class 3 cleanroom environment in accordance with Fed. Spec. 209E
Order Info
Basis weight: 170g/m2.
Specifications
Vectra™ QuanSat™ Wipes | |
30.5 cm | |
25.4 cm | |
170 | |
Double-knit | |
12 x 10 in. (30.48 x 25.4 cm) |
12 in. | |
12 in. | |
Nylon | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
Cut | |
Superior strength for excellent wiping efficiency and abrasion resistance |