missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Thermal Bath Fluids
Used for temperature control applications. Julabo™ Thermal Bath Fluids offer safe and reliable operation.
Brand: Julabo™ 8940115
Code : NEW
Additional Details : Weight : 9.40000kg
Description
- For closed systems like the Presto or Forte
- Has wide temperature ranges
- Low viscosity
- High stability
- Good heat conductivity
- Minimum odor
- Low corrosion tendency
- Low toxicity
- Long shelf life
Specifications
Clear | |
Recirculating coolers | |
H10 | |
>400°C | |
10.8mm2/s at 20°C |
Thermal Bath | |
Drain tap | |
5 L | |
Thermal Bath Fluid | |
-20°C to +180°C |