missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Thermal Bath Fluids
Used for temperature control applications. Julabo™ Thermal Bath Fluids offer safe and reliable operation.
Brand: Julabo™ 8940107
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- For closed systems like the Presto or Forte
- Has wide temperature ranges
- Low viscosity
- High stability
- Good heat conductivity
- Minimum odor
- Low corrosion tendency
- Low toxicity
- Long shelf life
Specifications
Clear | |
-50°C to +105°C | |
Thermal Bath | |
H5 | |
>400°C |
Refrigerated circulators | |
Thermal Bath Fluid | |
Drain tap | |
5 L | |
5.66mm2/s at 20°C |