missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Thermax Encapsulated Temperature Indicator

Product Code. 17856078
Click to view available options
Max. Temperature (English):
109°F
144°F
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 17856078

Brand: Thermographic Measurements M01ETHE043D01P1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Single temperature indicator shows when maximum temperature has been achieved

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive

Specifications

Certifications/Compliance ISO9001
Disposable Single-use
For Use With (Application) Laboratory Research, Medical services, Instrumentation, Electronics Industry, Automotive, Aerospace, Steel, Metallurgy, Plastics Industry, Food Industry
Height (Metric) 13 mm
Humidity Range 40 to 60%
Length (Metric) 18 mm
Material Polyester Film
Description Thermax Encapsulated Temperature Indicator 43°C
Max. Temperature (English) 109°F
Max. Temperature (Metric) 43°C
Min. Temperature (English) 36°F
Min. Temperature (Metric) 2°C
Temperature Range (English) 109°F
Temperature Range (Metric) 43°C
Calibrated Yes
For Use With (Equipment) Electrical Equipment, Pumps, Braking Systems, Water Pumps, Aeronautical Equpment, Military Equipment
Accuracy ±1°C
Subdivision Single Value
Display Visual Indicator
Scale °C and °F
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.