Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, Low-Retention, Hinged Rack, PCR Ready
Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
Brand: Thermo Scientific™ 2789-05-HR
Code : 03
Additional Details : Weight : 1.44000kg
Description
Compatible with Rainin™ LTS pipettes. Provide outstanding accuracy and precision, every time.
- Low-retention tips maximize sample delivery
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allows quick identification of tip volume
Specifications
1200L, Filtered, Sterile, Hinged Rack | |
Filtered | |
Natural | |
3.42 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch | |
Sterile & PCR Ready |
1200 μL | |
Sterile | |
1200L | |
8.67cm | |
Hinged Rack | |
Yellow | |
ART SoftFit L |