missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C6 Guard Cartridges
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime.
Brand: Thermo Scientific™ 70305-014001
Code : 16
Additional Details : Weight : 0.10000kg
Requires : Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.
Description
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
Features of the Betasil C6 Solid Phase
- Ligand on 100Å silica
- High surface area with high bonded phase coverage
Specifications
5 μm | |
4 mm | |
BetaSil |
10 mm | |
C6 |