missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Castaloy™ Three-Prong Extension Clamps
Hold irregular shapes at any angle, surely and safely.
17.00 €
Specifications
Quantity | 1 Ea. |
---|---|
Type | Extension Clamp |
Includes | Fiberglass and Vinyl sleeve |
Jaw Type | 3-Prong |
Includes: Fiberglass and vinyl sleeves
Product Code | Brand | Length (Metric) | Size (Metric) Grip | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Size (Metric) Grip | Size | Price | Quantity & Availability | |||
10526112
|
Fisherbrand™
|
22 cm | 5.71 cm | Extension arm O.D.: 0.43 in. (1.1cm) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Sturdy extension clamps allow you to hold objects with irregular shapes at any angle, safely and securely.
- Two separate adjustment screws ensure even, precise pressure on glass and minimize chance of breakage
- Clamps are easily adjustable to vary holding angle, distance from stand
Specifications
1 Ea. | |
Extension Clamp | |
Fiberglass and Vinyl sleeve | |
3-Prong |