Learn More
Thermo Scientific™ MagJET Separation Rack, 4 x 50 mL vial
Thermo Scientific MagJET Separation Rack is a magnetic separation device intended for low-throughput magnetic bead manipulation procedures such as magnetic bead-based nucleic acid isolation.
Brand: Thermo Scientific™ MR04
248.01 EUR valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.50000kg
Description
Thermo Scientific MagJET Separation Rack is a magnetic separation device intended for low-throughput magnetic bead manipulation procedures such as magnetic bead-based nucleic acid isolation. The MagJET Separation Rack contains a high-performance permanent neodymium magnet embedded in a plastic separation unit frame. In combination with MagJET Magnetic Beads the MagJET Separation Rack allows fast and efficient magnetic bead-based separation procedures.
Highlights
• Contains a powerful permanent neodymium magnet for instantaneous bead collection from the solution
• Specially designed for robust performance with different sample volumes
• Stable and tight magnetic bead capture on microcentrifuge tube wall
• Highly efficient nucleic acid purification in combination with Thermo Scientific MagJET magnetic-bead based kits
Applications
• Affinity purification using magnetic particles.
Includes
• MagJET Separation Rack unit
Specifications
MagJET Separation Rack, 4 x 50mL tubes | |
Magnetic Stand | |
MagJET Separation Rack |
Vial | |
MagJET | |
4 x 50 mL |
For Research Use Only. Not for use in diagnostic procedures.