missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HPLC Syringes for CTC Instruments
HPLC syringes offer easy, accurate, and reproducible injections.
67.40 € - 87.10 €
Specifications
Needle Gauge | 22 G |
---|---|
Length (English) Needle | 1.9 in. |
Quantity | Ea. |
For Use With (Equipment) | CTC Instruments |
Connection Type | Fixed |
Product Code | Brand | Product Type | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Volume (Metric) | Price | Quantity & Availability | ||||
13456856
|
Thermo Scientific™
365DL991 |
HPLC Syringe | 10 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13496866
|
Thermo Scientific™
365HL331 |
Gastight HPLC Syringe | 100 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
22 G | |
Ea. | |
Fixed |
1.9 in. | |
CTC Instruments |