Learn More
Thermo Scientific™ Thermo Scientific™ IntelliStack™ CO2 Incubator Shaker
The Thermo Scientific™ IntelliStack™ CO2 Incubator Shaker combines the functionality of an CO2 incubator and shaker, allowing users to set and maintain specific temperature, speed, gas concentration, humidity level, and duration parameters to meet the requirements of various applications.
32500.00 € - 33005.00 €
Specifications
Orbit | 50 mm |
---|---|
Load Bearing Capacity (Metric) | 20 kg |
Speed Range | 30 to 300 rpm |
Product Type | Incubator Shaker |
Temperature Uniformity | ±0.3°C (@3°C) |
Product Code | Brand | Includes | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Voltage | Price | Quantity & Availability | ||||
30245667
|
Thermo Scientific™
8895020D |
Down swing door | 220 V |
32500.00 €
1 unit |
Estimated Shipment: 07-08-2025
Log in to see stock. |
||||
30245662
|
Thermo Scientific™
8895020U |
Up swing door | 220 V |
33005.00 €
1 unit |
Estimated Shipment: 07-08-2025
Log in to see stock. |
||||
Description
The Thermo Scientific™ IntelliStack™ CO2 Incubator Shaker is a versatile laboratory instrument used for incubating and agitating samples simultaneously. It combines the functions of an incubator and shaker, providing a controlled environment for cell culture, microbial growth, and various other applications. With adjustable temperature, speed, and CO2 concentration settings, it offers precise control over experimental conditions. A large, easy-to-use touchscreen display with alarms, alerts, and data logging allows for easy operation.
Intuitive touchscreen display
- Large, easy-to-use 10 in. color touchscreen display
- Real-time monitoring of key parameters
- Easily start, stop, or disable each parameter from the main screen
- Program mode available with the ability to customize up to 12 steps per program
- Manual mode allows the operator to set each parameter to run in continuous mode
Enhanced sample security
- User access control to allow only authorized persons to make changes to critical parameters
- Data, alarm, and event logging with export via USB or Ethernet
- Alarms and Alerts built into the unit that can be customized or disabled as needed
- Internal thermal protection and overheat safety switches built into the unit to protect samples
- Precise control of CO2 levels inside the chamber with an IR sensor
Large capacity
- Large capacity inner chamber (39 x 27 x 13 in.) capable of shaking up to 5L Shaker flasks
- Large 35 x 22 in. platform comes installed, and can be pulled out to clean and access samples
- Stack up to 3 IntelliStack™ Incubator Shakers using supplied components
- CO2 and Non-CO2 models can be stacked together for more efficient use of your space
- Available in 25 mm or 50 mm orbits to accommodate different size vessels and protocols
- Optional IntelliStack Stand can be used with one or two units to raise the units 13.4 in. and improve ergonomics
Easy to Use Design
- Interior bidirectional LED lighting for easy viewing of samples without opening the door
- Easy to clean rounded corners with bi-directional UV lighting
- Access port included for easy access to the inner chamber
- Optional light protective window shield for use in light sensitive applications (SKU 88900002)
- Units available with up swing doors for easy access when stacked.
Durable, Low Maintenance
- Designed to keep the noise level below 60 dB
- All units include hydrocarbon refrigerant that has low energy consumption
- Compatible with the existing Thermo Scientific™ clamps and accessories (see the brochure or manual for part numbers)
- All units include a 2-year manufacturer warranty
Specifications
50 mm | |
30 to 300 rpm | |
±0.3°C (@3°C) | |
35.4 x 22 in. (900 x 560 mm) | |
10 in. Color Touchscreen | |
Yes |
20 kg | |
Incubator Shaker | |
27.2 x 39.6 x 13.7 in. (690 x 1005 x 347 mm) | |
34.9 x 55.1 x 26.8 in. (886 x 1400 x 680 mm) | |
Ambient Humidity to 90% |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.