missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Remel™ Soya Peptone Neutralized

A vegetable peptone complying with USP specifications, its high carbohydrate content makes it suitable for many purposes

Brand:  Thermo Scientific™ LP0044C

Additional Details : Weight : 0.01000kg

Product Code. 13255689

  • 90.80 € / 400g
Estimated Shipment: 26-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

A vegetable peptone complying with USP specifications, its high carbohydrate content makes it suitable for many purposes

A widely used culture media for the cultivation of many fastidious organisms and where rapid, luxuriant growth is required.

  • Total Nitrogen: ≥8.5%
  • Amino Nitrogen: 2.3%
  • Sodium chloride: 0.4%
  • pH (2% solution): 7.2 ± 0.2%

Specifications

Specifications

Bacterial Media
400 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers