Learn More
Thermo Scientific™ Screw-Top Autosampler Vials with Caps
Thermo Scientific caps and vials are available in a wide variety of sizes and configurations to fit the needs of many applications.
Brand: Thermo Scientific™ 60180-595
Code : 16
Additional Details : Weight : 3.00000kg
Description
Thermo Scientific caps and vials are available in a wide variety of sizes and configurations to fit the needs of many applications.
Specifications
Blue | |
Borosilicate Glass | |
1.25 in. | |
Screw Cap | |
1000 Pk. |
12 mm | |
2.0 mL | |
Surestop | |
32 mm | |
9 mm |