missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Centrifugal Filter Devices
Combination filter/receiver tube unit for sample processing directly in centifuges
238.44 € - 265.44 €
Specifications
Housing Material | Polypropylene |
---|---|
Includes | Filter housing; membrane; receiver tube |
Includes: Filter housing, membrane, and receiver tube
Product Code | Brand | Material (Membrane) | Pore Size | Max. Force | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Membrane) | Pore Size | Max. Force | Volume (Metric) | Price | Quantity & Availability | ||
16803453
|
Thermo Scientific™
62215-PV |
PVDF | 0.2 μm | 10,000xG | 200 to 750 μL |
238.44 €
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||
16823453
|
Thermo Scientific™
64525-PV |
PVDF | 0.45 μm | 2,500xG | Up to 25 mL |
265.44 €
Pack of 50 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||
16813453
|
Thermo Scientific™
62225-CA |
Cellulose Acetate | 0.2 μm | 2,500xG | Up to 25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Units available for sample sizes from 200μL to 25mL
- For use in microcentrifuges, and benchtop and floor model centrifuges
- Choose from a variety of membrane materials: cellulose acetate, nylon, PTFE, PVDF, and regenerated cellulose
- Choice of pore sizes: 0.20μm and 0.45μm
- Feature virgin polyproyplene filter housing and capped, conical receiver tube
Units accommodating 200 to 750μL samples are for use in laboratory microcentrifuges; all others for use in benchtop and floor model centrifuges
Specifications
Polypropylene | |
Filter housing; membrane; receiver tube |