Learn More
Thermo Scientific™ Thermo-Tube Plate
Twelve rows of eight 0.2 mL Thermo-strips pre-assembled into a retainer plate to allow easy removal of tube strips from thermal cycler block after PCR.
Brand: Thermo Scientific™ AB0731
Code : 04
Additional Details : Weight : 3.96890kg
Description
The Thermo Scientific Thermo-Tube Plate features 12 rows or eight 0.2 mL Thermo-strips. The plate features block stops on the bottom so you can easily remove it from the thermal cycler. The plate is sealable, and it is compatible with most thermal cyclers.
Highlights
- 0.2 mL maximum well volume
- Twelve rows of eight Thermo-Strips, pre-assembled in a strip retainer plate
- Block stops on the underside of the retainer to allow easy removal from the thermal cycler
- Suitable for use with most thermal cyclers including the Perkin-Elmer 9600™ and 9700™
- Sealable using Thermo-Mats, Adhesive Films and Foils, Heat Seals and Flat and Domed Cap Strips
- PCR
Certifications
Certified free from DNase, RNase, and human genomic DNA.
Specifications
No Barcode | |
25 Plate | |
PCR Microplate | |
Semi | |
0.2 mL | |
0.1 mL |
Certified RNase/DNase-free | |
Clear | |
Thermal Cycler | |
Polypropylene | |
96 | |
Standard |