missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Versette ClipTips™
Unique interface locks tip onto Versette automated liquid handling system.
88.24 € - 156.84 €
Specifications
For Use With (Application) | On or off tips lock in place providing a secure fit and preventing loose, uneven or leaky tips, minimizing cross contamination between samples, provide stable, straight mounting every time |
---|---|
Format | Rack |
Tip Style | Automation |
For Use With (Equipment) | Thermo Scientific Versette |
Product Line | Versette ClipTips |
Product Code | Brand | Model | Filtered | Sterility | Tip Style | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Filtered | Sterility | Tip Style | Price | Quantity & Availability | ||
11694902
|
Thermo Scientific™
5608 |
12.5μL | Filtered | Sterile | Automation |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11684902
|
Thermo Scientific™
5607 |
30μL | Non-Filtered | Sterile | Automation |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15323032
|
Thermo Scientific™
5606-11 |
30μL | Non-Filtered | Non-sterile | Automation |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11634912
|
Thermo Scientific™
5708 |
125/300μL | Filtered | Sterile | Automation |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11624912
|
Thermo Scientific™
5707 |
125/300μL | Non-Filtered | Sterile | Automation |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11654912
|
Thermo Scientific™
5807 |
1250μL | Non-Filtered | Sterile | Automation |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11664912
|
Thermo Scientific™
5808 |
1250μL | Filtered | Non-sterile | Automation |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11614912
|
Thermo Scientific™
5706 |
125/300μL | Non-Filtered | Non-sterile | Automation |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Tips have a clasp or clip that locks in place to ensure an effective seal and will only release when mechanically ejected.
- Unique design – On or Off only – tips lock in place providing a secure fit and preventing loose, uneven or leaky tips
- Minimizing cross contamination between samples, the tips reach the bottom of tubes
- Versatile tip range with three sizes for volumes: 1250μL, 300/125μL and 30/12.5μL
- Rigid rack allows stable, even tip seating
Specifications
On or off tips lock in place providing a secure fit and preventing loose, uneven or leaky tips, minimizing cross contamination between samples, provide stable, straight mounting every time | |
Automation | |
Versette ClipTips |
Rack | |
Thermo Scientific Versette |