Learn More
Thermo Scientific™ ThermoChill I Recirculating Chillers
Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU. ThermoChill I innovative design features maximize product reliability.
Brand: Thermo Scientific™ 196221010000
3150.70 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : NEW
Additional Details : Weight : 40.80000kg
Description
Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU using Thermo Scientific™ ThermoChill I Recirculating Chillers. The ThermoChill series of chillers is a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features such as minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability.
- Accessible fill port for easy filling
- Pressure gauge located on control panel for easy viewing
- Intuitive digital controller
- Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
- Removable full-low strainer ensures clean recirculating fluid
- Locking caster for easy unit maneuvering
- Dimensions: 23.8 × 14.0 × 23.0 in. (60.5 × 35.6 × 58.4cm)
- RS232 or RS485 digital communications optional
Specifications
ThermoChill I LR, 230V/50Hz, PD-1 | |
None | |
4.5 L/min. | |
-10°C to +30°C | |
-10°C to +30°C | |
230 V |
CE marked/UL listed | |
Up to 600 watts | |
PD1 (Positive Displacement Pump) | |
R134A | |
±0.1°C |