missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Thermocouple Wire, Type K, 24-Gauge

Make your own extension cables with this Type K, 24-Gauge Thermocouple Wire.

Brand:  Digi-Sense 08541-11

Code : A0

Additional Details : Weight : 0.54000kg

 View more versions of this product

Product Code. 11895865

  • 82.80 € / Each
Estimated Shipment: 09-07-2024
to see stock.
Add to basket

Description

Description

  • Wire comes in 24-gauge size, ideal for fabricating your own probes or extension cables.
  • Meets ANSI and ASTM standards.
  • Choose from wire with polyvinyl chloride (PVC), fluorinated ethylene propylene resin (FEP/FEP), fiberglass, high-temperature fiberglass, or ceramic fiber outer/inner insulation.
  • These cables are also available in 100 ft. or 1000 ft. lengths for any application.
Specifications

Specifications

ANSI
Thermocouple Wire
-99.4°F to +1652°F
30 m
-73°C to +900°C
Glass Braid
100 ft.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers