missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Thermographic Measurements Temperature Strip
POA - 11.07 €
Specifications
For Use With (Application) | For general purpose temperature monitoring |
---|---|
Product Type | Temperature Strip |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
11502513
|
Fisherbrand™
|
121°C to 160°C |
POA
Pack of 10 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
11592503
|
Fisherbrand™
|
77°C to 116°C |
11.07 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
The standard 8 level range covers 40°C to 260°C for general purpose temperature monitoring.Specifications
For general purpose temperature monitoring | |
Temperature Strip |