missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe Aluminum Dollies for Storage /Transport Chests
Provide easy transport and handling for storage chests
POA
Specifications
Type | Dolly |
---|---|
Material | Aluminum |
For Use With (Application) | To provide easy transport and handling for storage chests |
Includes | Four sturdy swivel casters with brakes |
Description
Provide easy transport and handling for storage chests
- Heavy-duty aluminum construction
- Four sturdy 4 in. (10cm) swivel casters with brakes
Specifications
Dolly | |
Aluminum | |
To provide easy transport and handling for storage chests | |
Four sturdy swivel casters with brakes |