missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PTFE Valves

Make tubing connections with Buerkle™ Valves. They are autoclavable and they can accommodate varying diameters of tubing sections and configurations.

Brand:  Buerkle™ 8610-0015

61.91 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.04950kg

 View more versions of this product

Product Code. 15309901

  • 68.25 € / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Made of solid PTFE with hose nozzles
  • Resistant to chemicals
  • Very easy connection thanks to its excellent antifriction properties
  • Blue handles made of PP
  • Resistant to compression max. 1 bar
  • Vacuum suitable up to 10 ¯¹ mmHg
  • Autoclavable
Specifications

Specifications

2-Way Valve
Polypropylene (Handle); PTFE
4 mm
Autoclavable
10 mm Tube
Blue Handle, White Body
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers