Learn More
Buerkle™ PTFE Valves
Make tubing connections with Buerkle™ Valves. They are autoclavable and they can accommodate varying diameters of tubing sections and configurations.
Brand: Buerkle™ 8610-0010
46.31 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Additional Details : Weight : 0.04500kg
Description
- Made of solid PTFE with hose nozzles
- Resistant to chemicals
- Very easy connection thanks to its excellent antifriction properties
- Blue handles made of PP
- Resistant to compression max. 1 bar
- Vacuum suitable up to 10 ¯¹ mmHg
- Autoclavable
Specifications
2-Way Valve | |
PTFE | |
2 mm |
Autoclavable | |
4.5 mm Tube | |
Blue, White |