Learn More
Thermo Scientific™ Three60™ Sampling System
Allows you to take multiple representative samples of your process liquids conveniently and in a closed system.
835.00 € - 840.00 €
Specifications
Content And Storage | Store at room temperature. |
---|---|
Film Description | ASI™ 77 |
Outer Packaging | Placed into a thermoform tray and sealed |
Port Detail | 2 Ports (1 Luer Lock Insert + Cap, 1 Injection Site) |
Material | Ethyl Vinyl Acetate |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17840807
|
Thermo Scientific™
4MP0034 |
50 mL |
840.00 €
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17820807
|
Thermo Scientific™
4MP0035 |
100 mL |
835.00 €
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17830807
|
Thermo Scientific™
4MP0036 |
250 mL |
840.00 €
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17870777
|
Thermo Scientific™
4MP0037 |
500 mL |
835.00 €
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17890807
|
Thermo Scientific™
4MP0038 |
1 L |
835.00 €
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17890777
|
Thermo Scientific™
4MP0039 |
2 L |
835.00 €
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
The Thermo Scientific™ Three60™ Sampling System allows you to take a representative sample of your product with minimal effort. The fluid paths of the four pre-irradiated BioProcess Containers (BPCs) and assemblies feature quick-turn valves and pinch-and-cut disconnections for fluid transfer and removal. The Three60 Sampling System is composed of Thermo Scientific™ ASI™ 77 film, a 5-layer, 7mL, polyethylene film and includes 2 ports (1 luer lock insert + cap, 1 injection site).
- Compatible with a 3.8 cm (1.5-inch) sanitary connector
- Requires no expensive hardware
- Each Three60 package contains a valve and four assemblies with pinch-and-cut disconnections
- Helps to eliminate post-use cleaning steps required with reusable containers, and to reduce cross-contamination risks
Specifications
Store at room temperature. | |
Placed into a thermoform tray and sealed | |
Ethyl Vinyl Acetate | |
Room Temperature | |
Three60™ |
ASI™ 77 | |
2 Ports (1 Luer Lock Insert + Cap, 1 Injection Site) | |
8/Cs. | |
Irradiated | |
Sampling System |