missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Tip for PowderThief Sampler 19mm Diameter

Extensively used throughout the pharmaceutical, chemical and food industries around the world. Sampling Systems™ Tip for PowderThief Sampler 19mm Diameter allow a single sampler to be used to accurately sample a range of different volumes.

Brand:  Sampling Systems™ 1030BT-10

Additional Details : Weight : 0.01040kg

 View more versions of this product

Product Code. 15849191

  • 52.80 € / Each
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

  • Made from high quality 316L stainless steel
  • Wide range of sample sizes
  • Wide range of sampler lengths
  • Easy to use
  • A range of tips that let a single sampler be used to accurately sample a range of different volumes
Specifications

Specifications

Tip
10 mL
19 mm
Stainless Steel (316L)
Powder sampling
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers