missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Titan2™ Nylon Syringe Filters
Eliminate common problems associated with syringe filters such as leaks and filter blow-off. Ensures uninterrupted performance that will produce consistent and reliable results.
Brand: Thermo Scientific™ 45025-NC
Code : NEW
Additional Details : Weight : 2.50000kg
Description
- Pressure rated - to 90psi for unsurpassed integrity
- Sealing ring - minimizes bursting and leakage
- Chemically resistant polypropylene housing
- Standard 1μm pre-filter available with many 30mm filters — providing increased sample handling capacity
- Maximum filtration area - ensures uniformity and speed due to sample distribution rings
- Low extractable levels - generate interference free data
- Unequivocal reproducibility across all filters and lots
Specifications
Nylon | |
500 | |
Syringe Filter |
5 μm | |
Titan3 | |
25 mm |