Learn More
Thermo Scientific™ Titan3™ GMF (Glass MicroFiber) Syringe Filters
Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust GMF (glass microfiber) syringe filters.
Brand: Thermo Scientific™ 41225-GM
195.40 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : A0
Additional Details : Weight : 0.50000kg
Description
Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.Available in sizes and membrane types to meet any application need, Thermo Scientific™ Titan3™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles. Titan3 GMF (Glass MicroFiber) Syringe Filters are often used for dissolution testing. They are also well-suited for general filtration applications.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. | |
Titan3 GMF (Glass Microfiber) Syringe Filter 1.2 μm, 30 mm, 100 Pk. | |
Glass Microfiber | |
1.2 μm | |
Sample Filtration: dissolution testing; general use | |
Medical Grade, Solvent-Resistant, Virgin Polypropylene | |
210 psi | |
Syringe Filter | |
30 mm |
Orange | |
Single-use | |
Glass Microfiber | |
Non-sterile | |
<157 μL | |
No | |
Titan3 | |
<137 μL (Hold Up) | |
30 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.