Learn More
Thermo Scientific™ Titan3™ Nylon Syringe Filters
Choose these filters for maximum confidence or for high-solids applications.
129.35 € - 296.18 €
Specifications
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
---|---|
Disposable | Single-use |
Material | Nylon |
Material (Membrane) | Nylon |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) | Pore Size | Prefilter | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Prefilter | Quantity | Price | Quantity & Availability | ||
13486886
|
Thermo Scientific™
41225-NN |
30 mm | 1.25 μm | No | 100 Pack |
219.33 €
Pack of 100 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
13416896
|
Thermo Scientific™
42204-NN |
4 mm | 0.2 μm | No | 100 Pack |
130.47 €
Pack of 100 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
13486796
|
Thermo Scientific™
42213-NN |
17 mm | 0.2 μm | No | 200 Pack |
281.19 €
Pack of 200 |
In Stock
Log in to see stock. |
||
13476896
|
Thermo Scientific™
42225-NN |
30 mm | 0.2 μm | Yes | 100 Pack |
246.32 €
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
13416906
|
Thermo Scientific™
44504-NN |
4 mm | 0.45 μm | No | 100 Pack |
129.35 €
Pack of 100 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
17831860
|
Thermo Scientific™
44513-NN |
17 mm | 0.45 μm | No | 200 Pack |
296.18 €
Pack of 200 |
In Stock
Log in to see stock. |
||
13406916
|
Thermo Scientific™
44525-NN |
30 mm | 0.45 μm | Yes | 100 Pack |
248.57 €
Pack of 100 |
In Stock
Log in to see stock. |
||
13466916
|
Thermo Scientific™
44526-NN |
30 mm | 0.45 μm | No | 100 Pack |
222.71 €
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||
13456916
|
Thermo Scientific™
45025-NN |
30 mm | 0.25 μm | No | 100 Pack |
222.71 €
Pack of 100 |
In Stock
Log in to see stock. |
||
13456906
|
Thermo Scientific™
44513-NN |
17 mm | 0.45 μm | No | 200 Pack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Offering low extractable membranes and housing, Thermo Scientific™ Titan3™ Nylon Syringe Filters are HPLC performance tested, and color-coded to easily select the correct membrane and pore size. An enhanced Luer Lock inlet prevents leakage. A 1mm boro-silicate glass pre-filter is provided with most 30mm devices, pressure rated to 120psi. This is particularly beneficial with high solids samples that have larger-size particulates. An internal ring provides more strength to the housing which prevents leakage and bursting. Titan3 Syringe Filters are packed in re-usable rigid transparent and color-coded containers.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. | |
Nylon | |
Non-sterile | |
Medical Grade, Solvent-Resistant, Virgin Polypropylene | |
Syringe Filter |
Single-use | |
Nylon | |
Sample Filtration: general use, most HPLC samples | |
Titan3 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.