missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Titan3™ PTFE (Hydrophobic) Syringe Filters, 0.45μm
Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust hydrophobic PTFE syringe filters.
610.75 € - 1070.77 €
Specifications
Color | Yellow |
---|---|
Material | PTFE |
Pore Size | 0.45 μm |
No. per Case | 500 |
Product Line | Titan3 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
13597780
|
Thermo Scientific™
44525-PC |
30 mm |
1070.77 €
Pack of 500 |
In Stock
Log in to see stock. |
|||||
13517780
|
Thermo Scientific™
44513-PC |
17 mm |
777.21 €
Pack of 500 |
Estimated Shipment: 12-04-2024
Log in to see stock. |
|||||
13597770
|
Thermo Scientific™
44504-NPC |
4 mm |
610.75 €
Pack of 500 |
Estimated Shipment: 24-04-2024
Log in to see stock. |
|||||
Description
- Outstanding Performance
- Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
- Performance-tested under actual HPLC conditions
- Integral 1mm borosilicate glass pre-filter (30mm devices) ensures greater confidence with high solids samples
- Reinforcing ring provides greater strength to the housing to prevent leakage and bursting (30mm products pressure rated to 120 psi)
- Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
- Able to filter solutions at temperatures up to 100°C
- Convenient and easy to use
- Color coding makes it easy to select the correct membrane and pore size
- Packed in re-usable rigid transparent color-coded containers
- Syringe filters can be sterilized by autoclave at 125°C for 15 minutes
- Enhanced Luer lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection
Specifications
Yellow | |
0.45 μm | |
Titan3 |
PTFE | |
500 |