missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with MA Circulators
For working temperatures from -50deg.C to +200°C. Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with MA Circulators features increased functionality and additional warning and safety functions.
3841.93 € - 7653.28 €
Specifications
Certifications/Compliance | Classification III (FL) according to DIN 12876-1 |
---|---|
Heating Capacity | 2 kW |
Temperature Stability | ±0.02°C |
Product Code | Brand | Capacity (Metric) | Temperature Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Temperature Range | Price | Quantity & Availability | ||||
11608378
|
Julabo™
9153612 |
4.5 L | -20°C to +200°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11945562
|
Julabo™
9153625 |
4.5 L | -28°C to +200°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11984868
|
Julabo™
9153634 |
20 L | -30°C to +150°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11914818
|
Julabo™
9153633 |
16 L | -30°C to +200°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11984808
|
Julabo™
9153632 |
8 L | -35°C to +200°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15234353
|
Julabo™
9153651 |
8 L | -50°C to +200°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11904818
|
Julabo™
9153618 |
2.5 L | -35°C to +150°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11910258
|
Julabo™
9153650 |
8 L | -50°C to +200°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- PID2 temperature control, stability ±0.02°C
- ATC 3-point calibration
- RS232 interface
- Early warning system for low liquid level and high/low temperature
- Pump capacity electronically adjustable
Specifications
Classification III (FL) according to DIN 12876-1 | |
2 kW | |
±0.02°C |