missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ Ultra-Low Refrigerated-Heating Circulator, ME Series
Ultra-low Refrigerated Circulator with 2-stage cascade-cooling. Powerful circulating pump systems and high heating and cooling capacities guarantee short heat-up and cool-down times. Equipped with an improved insulation to help avoid ice-formation.
16810.00 € - 23305.00 €
Specifications
Ambient Temperature | 5 to 40 °C |
---|---|
Description | Ultra-Low Refrigerated-Heating Circulator |
Display | VFD |
Heating Capacity | 1.3 kW |
Includes | 2 each barbed fittings for tubing 8 and 10 mm I.D. (pump connections M10x1 female) |
Product Code | Brand | Temperature Range | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range | Capacity (Metric) | Price | Quantity & Availability | ||||
11964838
|
JULABO™
9162681 |
-81°C to +100°C | 6.5 L |
21320.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
11904848
|
JULABO™
9162689 |
-90°C to +100°C | 8 L |
23305.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
11950298
|
JULABO™
9162670 |
-70°C to +100°C | 4.5 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- VFD COMFORT DISPLAY
- Keypad for setpoints, warning/safety values and menu functions
- PID3 cascade temperature control
- ATC3 3-Point-Calibration
- Pt100 External sensor connection for measurement and control
- SMART PUMP, electronically adjustable pump stages
- Early warning system for low liquid level (DBGM 203 06 059.8)
- Adjustable high temperature cut-out, visible via display
- RS232 interface for online communication
- Integrated programmer for 10 program steps
- Active Cooling Control
- Easily removed venting grill allows for easy cleaning
- Equipped with handles or castors for an easy transportation
- Visual liquid level display
Specifications
5 to 40 °C | |
VFD | |
2 each barbed fittings for tubing 8 and 10 mm I.D. (pump connections M10x1 female) | |
±0.02°C |
Ultra-Low Refrigerated-Heating Circulator | |
1.3 kW | |
11-16 L/min | |
230 V |